missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ice Buckets

Catalog No. p-2367892
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S66360 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66360 Supplier Fisherbrand™ Supplier No. 501864FR/EM
Only null left

Ideal for use with dry ice, water ice and salt solutions.

  • Molded handles enable safe handling and transport
  • Rigid construction provides high durability and excellent insulating properties
  • Buckets will not sweat or leak and are unbreakable with normal use
  • Withstand temperatures up to 95°C (203°F)
  • Resistant to acetone and easy to clean — can be chemically disinfected
  • Stackable for convenient storage
  • Rim diameter (maximum, with handles): 12.75 in. (32.5cm)
  • Height: 7.25 in. (18.5cm)
  • Capacity: 1.2 gal. (4.5L)

Specifications

Height (Metric) 18.5 cm
Height (English) 7.25 in.
For Use With (Application) Dry ice, water ice and salt solutions
Material Polyurethane
Type Ice Bucket
Color Red
Capacity (Metric) 4.5 L
Temperature Range 95°C