missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2AC Basic Sheet Weights with Certificate

Individual weights

Supplier:  Mettler Toledo™ 30406421

 Afficher plus de versions de ce produit

Numéro de catalogue. 01-911-771


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Impact-resistant plastic box
Spécifications

Spécifications

Adjustable Cavity Sheet Weight
OIML Class F2
100 mg
100 mg
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions