missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Standard TOWERPACKTM Reload System Pipette Tips
Feature patented, low-retention polymer that creates hydrophobic surface to minimize sample binding while dispensing
Supplier: Gilson™ F1735051
Description
- 10 layers of tips snap with ease into Tipack boxes
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Spécifications
| Standard TowerPack Reload System Pipette Tips | |
| Non-filtered | |
| Clear | |
| E1000 XL | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| Rack | |
| Racked | |
| Air Displacement Tips | |
| Single-use | |
| Yes | |
| Polypropylene | |
| 200, 500, 1000μL |
| 50 to 1250 μL | |
| Sterile | |
| Autoclavable | |
| 10.22cm | |
| Pipetting | |
| Standard | |
| 768/Cs. | |
| Blue | |
| Universal Fit | |
| EXPERT | |
| Conical |