missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Standard TOWERPACKTM Reload System Pipette Tips
Feature patented, low-retention polymer that creates hydrophobic surface to minimize sample binding while dispensing
$69.76 - $74.62
Specifications
| Description | Standard TowerPack Reload System Pipette Tips |
|---|---|
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Volume (Metric) | Model | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Volume (Metric) | Model | Price | Quantity | ||
|
F1732051G
|
Gilson™
F1732051 |
2, 5, 10μL | 4.534cm | 0.1 to 10 μL | EL10 |
Pack of 960 Each for $74.62
|
|
||
|
F1733051G
|
Gilson™
F1733051 |
10, 50, 100μL | 5.144cm | 1 to 200 μL | E200 |
Pack of 960 Each for $71.50
|
|
||
|
F1735051G
|
Gilson™
F1735051 |
200, 500, 1000μL | 10.22cm | 50 to 1250 μL | E1000 XL |
Pack of 768 Each for $71.50
|
|
||
|
F1736051G
|
Gilson™
F1736051 |
10, 50, 100μL | 5.857cm | 1 to 300 μL | E300 |
Pack of 960 Each for $69.76
|
|
||
Description
- 10 layers of tips snap with ease into Tipack boxes
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
| Standard TowerPack Reload System Pipette Tips | |
| Sterile | |
| Autoclavable | |
| Pipetting | |
| Standard | |
| Air Displacement Tips | |
| Universal Fit | |
| EXPERT | |
| Conical |
| Non-filtered | |
| Clear | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| Rack | |
| Racked | |
| Single-use | |
| Yes | |
| Polypropylene |