missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Sampling Capsule for Metals Analysis, 0.45 μm

Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.

Supplier:  MilliporeSigma™ GWSC04501

 Afficher plus de versions de ce produit

Numéro de catalogue. GWSC04501


Il en reste null
Découvrez plus d'offres spéciales

Comprend: Certificate showing lowest detectable level (LDL) analyses for a broad range of metals.

Description

Description

These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.

Features & Benefits:
  • Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
  • Low-extractable filter and housing materials minimize background during sample analysis
  • Available with three different pore sizes to suit a variety of water conditions: 5.0 μm for high particulate levels, 1.0 μm for normal particulate levels, 0.45 μm for relatively clean water

Applications: Environmental Monitoring, Dissolved Metals Analysis in Water

Compliance

Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45μm filtration.

Spécifications

Spécifications

Not Autoclavable
0.45 μm
600 cm2
HDPE
Pharmaceutical Filters or Ultrafilters
Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration.
Non-sterile
For metals analysis
1Pack
7.6 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions