missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ Prep HPLC Columns
Description
- Low pressure drop at higher flow rate
- The higher porosity assures fast adsorption and desorption kinetics
- In comparison to particulate sorbents, monolithic column ensure shorter separation times which lead to less solvent consumption and shorter separation
- Higher productivity and greater efficiency compared to particulate sorbents
Spécifications
Spécifications
| Diameter (Metric) | 25 mm |
| Length (Metric) | 100 mm |
| Porosity | 0.8 |
| Quantity | 1/Pk. |
| Surface Area | 350 m2/g |
| Packing Material | Prep RP-18 endcapped sorbent |
| Type | Capillary Column |