missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Square Laboratory Bottles with DIN Thread
Ergonomic handling due to angular shape, highly stable, good stackability. Alongside proven DURAN™ properties, a space saving of 44 % in comparison with standard laboratory bottles. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working.
$423.87 - $844.37
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
09841285
|
DWK Life Sciences
218202453 |
100 mL |
Case of 10 Each for $423.87
|
|
|||||
|
09841286
|
DWK Life Sciences
218203655 |
250 mL |
Case of 10 Each for $478.47
|
|
|||||
|
09841287
|
DWK Life Sciences
218204454 |
500 mL |
Case of 10 Each for $595.16
|
|
|||||
|
09841288
|
DWK Life Sciences
218205459 |
1 L |
Case of 10 Each for $844.37
|
|
|||||
Description
- Typical applications: space-saving storage, space-saving transport
- With screw-cap and pouring ring from PP (blue)
- Service temperature limit of screw cap and pouring ring: +140 °C
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
Specifications
| Glass | |
| 10/Pk. | |
| Square Laboratory Bottle |