missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Square Laboratory Bottles with DIN Thread

Ergonomic handling due to angular shape, highly stable, good stackability. Alongside proven DURAN™ properties, a space saving of 44 % in comparison with standard laboratory bottles. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working.

Supplier:  DWK Life Sciences 218203655

 View more versions of this product

Catalog No. 09841286


Only null left

Description

Description

  • Typical applications: space-saving storage, space-saving transport
  • With screw-cap and pouring ring from PP (blue)
  • Service temperature limit of screw cap and pouring ring: +140 °C
  • Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
Specifications

Chemical Identifiers

Glass
10/Pk.
Square Laboratory Bottle

Specifications

250 mL
10/Pk.
Square Laboratory Bottle
Glass
143 mm
64 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions