missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Square Laboratory Bottles with DIN Thread

Catalog No. 09841285
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841285 100 mL
09841286 250 mL
09841287 500 mL
09841288 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09841285 Supplier DWK Life Sciences Supplier No. 218202453

Ergonomic handling due to angular shape, highly stable, good stackability. Alongside proven DURAN™ properties, a space saving of 44 % in comparison with standard laboratory bottles. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working.

  • Typical applications: space-saving storage, space-saving transport
  • With screw-cap and pouring ring from PP (blue)
  • Service temperature limit of screw cap and pouring ring: +140 °C
  • Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic

Specifications

Capacity (Metric) 100 mL
Material Glass
Quantity 10/Pk.
Height (Metric) 109 mm
Product Type Square Laboratory Bottle
Diameter (Metric) 50 mm