missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm
Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.
Supplier: Corning™ C4884
Description
Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.Spécifications
| 1 to 200 μL | |
| Natural | |
| 8.3 cm | |
| DNase, RNase Free | |
| Gel Loading | |
| Polypropylene |
| Non-sterile | |
| 3.26 in. | |
| 0.2 mm | |
| Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | |
| Rack | |
| Flat |