missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Collagen I, Human
Used as either a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function
$802.96 - $802.96
Spécifications
| Concentration | 0.2 to 2 μg/cm2 |
|---|---|
| For Use With (Application) | Cell Attachment and Proliferation, Cell-specific Morphology and Function |
| Formulation | Frozen in 2 mm hydrogen chloride |
| Source | Human Placenta |
| Product Type | Collagen, Human Type I |
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | |||||
|
08-774-550
|
Corning™
354265 |
10 mg |
chaque for $802.96
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.
Spécifications
| 0.2 to 2 μg/cm2 | |
| Frozen in 2 mm hydrogen chloride | |
| Collagen, Human Type I |
| Cell Attachment and Proliferation, Cell-specific Morphology and Function | |
| Human Placenta | |
| -20°C |