missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Collagen I, Human

Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.
Spécifications
Spécifications
| Concentration | 0.2 to 2 μg/cm2 |
| À utiliser avec (application) | Cell Attachment and Proliferation, Cell-specific Morphology and Function |
| Formule | Frozen in 2 mm hydrogen chloride |
| Quantité | 10 mg |
| Sources | Human Placenta |
| Type de produit | Collagen, Human Type I |
| Contenu et stockage | -20°C |