missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap
Ideal for optical measurements due to its high clarity.
$706.36 - $706.36
Spécifications
| Product Type | Multi-purpose Container |
|---|---|
| Material | Polystyrene |
| Capacity (Metric) | 30 mL |
| Closure Color | White |
| Closure Material | Plastic |
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Label | Prix | Quantité | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Label | Prix | Quantité | ||||
|
07000475
|
Greiner Bio-One
201152 |
Aseptic | Labeled, Plain |
caisse de 400 chaque for $706.36
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Volume: 30mL
- White plastic screw cap
- Support skirt at bottom
- With or without plain or printed label
- Dia. x Height: 25 x 90mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used
Spécifications
| Multi-purpose Container | |
| 30 mL | |
| Plastic | |
| Support skirt at bottom | |
| For academic and medical purposes |
| Polystyrene | |
| White | |
| Screw Cap | |
| 25 mm | |
| 90 mm |