missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap
Ideal for optical measurements due to its high clarity.
Supplier: Greiner Bio-One 201152
Description
- Volume: 30mL
- White plastic screw cap
- Support skirt at bottom
- With or without plain or printed label
- Dia. x Height: 25 x 90mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used
Specifications
| Multi-purpose Container | |
| Aseptic | |
| White | |
| Screw Cap | |
| 25 mm | |
| Labeled, Plain |
| Polystyrene | |
| 30 mL | |
| Plastic | |
| Support skirt at bottom | |
| For academic and medical purposes | |
| 90 mm |