missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flask with Snap Cap

Eisco™ Class B Glass Volumetric Flask with Snap Cap features a flat bottom design, single graduation, and white print markings.

Supplier:  Eisco™ CH0444FWT

 Afficher plus de versions de ce produit

Numéro de catalogue. S89440


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Include chemical resistant PP snap cap
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Spécifications

Spécifications

Blue
Clear
Borosilicate Glass (3.3)
6 in.
12 in.
Long
1.1 lb.
9.5 cm
Reusable
Beaded
B
Snap Cap
Plastic
1000 mL
Prepare chemical solution
29 cm
9.5 cm
Volumetric Flask
6 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions