missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Snap Cap
Eisco™ Class B Glass Volumetric Flask with Snap Cap features a flat bottom design, single graduation, and white print markings.
$24.68 - $120.68
Specifications
| Closure Color | Blue |
|---|---|
| Closure Material | Plastic |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Prepare chemical solution |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S89429
|
Eisco™
CH0444A01WT |
5 mL |
Each for $24.68
|
|
|||||
|
S89430
|
Eisco™
CH0444AWT |
50 mL |
Each for $24.86
|
|
|||||
|
S89432
|
Eisco™
CH0444BWT |
100 mL |
Each for $28.96
|
|
|||||
|
S89434
|
Eisco™
CH0444CWT |
200 mL |
Each for $33.82
|
|
|||||
|
S89436
|
Eisco™
CH0444DWT |
250 mL |
Each for $35.43
|
|
|||||
|
S89438
|
Eisco™
CH0444EWT |
500 mL |
Each for $47.50
|
|
|||||
|
S89440
|
Eisco™
CH0444FWT |
1000 mL |
Each for $63.64
|
|
|||||
|
S89442
|
Eisco™
CH0444GWT |
2000 mL |
Each for $120.68
|
|
|||||
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Blue | |
| Clear | |
| Prepare chemical solution | |
| Volumetric Flask | |
| Reusable | |
| Beaded | |
| B | |
| Snap Cap |
| Plastic | |
| Borosilicate Glass (3.3) | |
| Long | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |