missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16

$57.82 - $98.04

Specifications

Light Source Halogen
Diameter (English) 2 in.
Diameter (Metric) 5.08 cm
Shape MR16
View More Specs

Products 8
Catalog Number Mfr. No. For Use With (Equipment) Wattage Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Wattage Price Quantity & Availability  
14395426
Encompass
View Documents Promotion Details
Bulbtronics™
BBT914
Surgical Light, Diagnostic Instrument 50 W
Each for $86.54
Only null left
 
14395434
Encompass
View Documents Promotion Details
Bulbtronics™
928
Surgical Light, Microscope, Projector 100 W
Each for $63.18
Only null left
 
14395436
Encompass
View Documents Promotion Details
Bulbtronics™
931
Surgical Light, Diagnostic Instrument, Microscope 150 W
Each for $57.82
Only null left
 
14395466
Encompass
View Documents Promotion Details
Bulbtronics™
1192
Surgical Light 150 W
Each for $91.39
Only null left
 
14395487
Encompass
View Documents Promotion Details
Bulbtronics™
BBT1391
Dental Light 150 W
Each for $98.04
Only null left
 
14395490
Encompass
View Documents Promotion Details
Bulbtronics™
BBT1402
Dental, Surgical Lights 150 W
Each for $85.54
Only null left
 
14395505
Encompass
View Documents Promotion Details
Bulbtronics™
BBT1481
Projector 360 W
Each for $71.96
Only null left
 
14395537
Encompass
View Documents Promotion Details
Bulbtronics™
1963
Projector 410 W
Each for $80.46
Only null left
 
Description

Description

Specifications

Specifications

Halogen
2 in.
5.08 cm
MR16
Videos
SDS
Documents

Documents