missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16
Supplier: Bulbtronics™ 1192
Chemical Identifiers
| Halogen | |
| 2 in. | |
| 5.08 cm | |
| MR16 |
Specifications
| 2 Pin (GX5.3) | |
| 500 hr. | |
| 150 W | |
| 3150 K | |
| 2 in. | |
| C6/Coiled Coil Transverse | |
| 1.69 in. | |
| MR16 |
| Halogen | |
| 20 V | |
| Universal | |
| Clear | |
| 5.08 cm | |
| Surgical Light | |
| 4.2 cm | |
| Halogen Lamp, White Dichroic Reflector |