missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16

Catalog No. 14395436
Encompass
Change view
Click to view available options
For Use With (Equipment):
Dental Light
Dental, Surgical Lights
Projector
Surgical Light
Surgical Light, Diagnostic Instrument
Surgical Light, Diagnostic Instrument, Microscope
Surgical Light, Microscope, Projector
Wattage:
50 W
100 W
150 W
360 W
410 W
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Wattage
14395436 Surgical Light, Diagnostic Instrument, Microscope 150 W
14395426 Surgical Light, Diagnostic Instrument 50 W
14395434 Surgical Light, Microscope, Projector 100 W
14395466 Surgical Light 150 W
14395487 Dental Light 150 W
14395490 Dental, Surgical Lights 150 W
14395505 Projector 360 W
14395537 Projector 410 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14395436 Supplier Bulbtronics™ Supplier No. 931

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style 2 Pin (GZ6.35)
Light Source Halogen
Lighting Life 50 hr.
Voltage 15 V
Wattage 150 W
Burning Position Horizontal
Color Clear
Diameter (English) 2 in.
Diameter (Metric) 5.08 cm
Filament C8/Single Coil Axial
For Use With (Equipment) Surgical Light, Diagnostic Instrument, Microscope
Length (English) 1.65 in.
Length (Metric) 4.19 cm
Shape MR16
Product Type Halogen Lamp, White Dichroic Reflector
Show More Show Less