missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16
Supplier: Bulbtronics™ BBT914
Chemical Identifiers
| Halogen | |
| 2 in. | |
| 5.08 cm | |
| MR16 |
Specifications
| 2 Pin (GZ6.35) | |
| 50 hr. | |
| 50 W | |
| Clear | |
| 5.08 cm | |
| Surgical Light, Diagnostic Instrument | |
| 4.16 cm | |
| Halogen Lamp, Aluminum Reflector |
| Halogen | |
| 8 V | |
| Horizontal | |
| 2 in. | |
| C8/Single Coil Axial | |
| 1.64 in. | |
| MR16 |