missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16
Supplier: Bulbtronics™ 928
Chemical Identifiers
| Halogen | |
| 2 in. | |
| 5.08 cm | |
| MR16 |
Specifications
| 2 Pin (GZ6.35) | |
| 50 hr. | |
| 100 W | |
| Clear | |
| 5.08 cm | |
| Surgical Light, Microscope, Projector | |
| 4.19 cm | |
| Halogen Lamp, White Dichroic Reflector |
| Halogen | |
| 12 V | |
| Horizontal | |
| 2 in. | |
| C8/Single Coil Axial | |
| 1.65 in. | |
| MR16 |