missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16
Supplier: Bulbtronics™ 1963
Identifiants chimiques
| Halogen | |
| 2 in. | |
| 5.08 cm | |
| MR16 |
Spécifications
| 2 Pin (GY5.3) | |
| 75 hr. | |
| 410 W | |
| Clear | |
| 5.08 cm | |
| 1.76 in. | |
| 640 lm | |
| Halogen Lamp, White Dichroic Reflector |
| Halogen | |
| 82 V | |
| Base down to horizontal | |
| 2 in. | |
| Projector | |
| 4.47 cm | |
| MR16 |