missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16
Specifications
Specifications
| Base Style | 2 Pin (GX5.3) |
| Light Source | Halogen |
| Lighting Life | 200 hr. |
| Voltage | 21 V |
| Wattage | 150 W |
| Burning Position | Universal |
| CC Temperature | 3300 K |
| Color | Clear |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 5.08 cm |
| Show More |