missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps

An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.

Supplier:  BRANDTECH™ VITLAB™ 671895

 Afficher plus de versions de ce produit

Numéro de catalogue. 14-379-213


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides ideal resistance to alcohols, alkalis and acids
Spécifications

Spécifications

To Contain
Translucent
PMP
6 Flasks/Pk.
121°C max.
Autoclavable
No
Non-sterile
Round
25 mL
Polypropylene
25 mL
115 mm
Volumetric Flask
±0.08 mL
Reusable
Narrow
B
Screw
GL18
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions