missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps
An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.
$114.44 - $223.06
Specifications
| Calibration | To Contain |
|---|---|
| Closure Material | Polypropylene |
| Color | Translucent |
| Material | PMP |
| Product Type | Volumetric Flask |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Height (Metric) | No. per Pack | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Height (Metric) | No. per Pack | Price | Quantity | ||
|
14-379-378
|
BRANDTECH™ VITLAB™
677895 |
10 mL | GL18 | 90 mm | 6 Flasks/Pk. |
Pack of 2 Each for $114.44
|
|
||
|
14-379-213
|
BRANDTECH™ VITLAB™
671895 |
25 mL | GL18 | 115 mm | 6 Flasks/Pk. |
Pack of 2 Each for $114.44
|
|
||
|
14-379-217
|
BRANDTECH™ VITLAB™
672895 |
50 mL | GL18 | 150 mm | 6 Flasks/Pk. |
Pack of 2 Each for $145.97
|
|
||
|
14-379-211
|
BRANDTECH™ VITLAB™
674895 |
250 mL | GL25 | 235 mm | 5 Flasks/Pk. |
Pack of 2 Each for $186.84
|
|
||
|
14-379-215
|
BRANDTECH™ VITLAB™
675895 |
500 mL | GL25 | 270 mm | 4 Flasks/Pk. |
Pack of 2 Each for $223.06
|
|
||
|
14-379-207
|
BRANDTECH™ VITLAB™
676895 |
1 L | GL32 | 310 mm | 3 Flasks/Pk. |
Each for $128.47
|
|
||
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides ideal resistance to alcohols, alkalis and acids
Specifications
| To Contain | |
| Translucent | |
| Volumetric Flask | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Screw |
| Polypropylene | |
| PMP | |
| 121°C max. | |
| Reusable | |
| Narrow | |
| B |