missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps
An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.
Supplier: BRANDTECH™ VITLAB™ 676895
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides ideal resistance to alcohols, alkalis and acids
Spécifications
| To Contain | |
| Translucent | |
| PMP | |
| 3 Flasks/Pk. | |
| 121°C max. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Plain | |
| 1 L |
| Polypropylene | |
| 1 L | |
| 310 mm | |
| Volumetric Flask | |
| ±0.8 mL | |
| Reusable | |
| Narrow | |
| B | |
| Screw | |
| GL32 |