missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bouffant Caps

Numéro de catalogue. 128970012G
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Size:
21 in.
24 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Size
128970012G Green 21 in.
128970012R Red 21 in.
128970012Y Yellow 21 in.
128970022B Blue 24 in.
128970022G Green 24 in.
128970022R Red 24 in.
128970022Y Yellow 24 in.
128970012 White 21 in.
128970012B Blue 21 in.
128970022 White 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. 128970012G Fournisseur Fisherbrand™ Code fournisseur 128970012G
Il en reste null

Comfortable, non-binding elastic band holds the cap securely on the head.

  • 10-12 gm2 spunbonded polypropylene (SBPP)
  • Strong, lightweight and breathable
  • Latex Free
  • Hand-made, flat round style, dual elastic

Spécifications

Product Type Bouffant
Size 21 in.
Material Spunbond Polypropylene
Color Green
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Includes Bouffant Cap Only
Construction 10 to 12 g/m2 Spunbond Polypropylene
For Use With (Application) Lab, Cleanroom, Industrial
Resistance MD = 35N, CD = 23N
Style Round
Afficher plus de résultats Afficher moins de résultats