missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Coveralls with Hood and Integrated Boots
Ansell™ BioClean-D Coverall with Hood and Integrated Boots is constructed of lightweight, low-linting CleanTough material
Supplier: Ansell™ BDFCXL
Description
- Thumb loops to ensure a secure hold
- Zip with sealable cover
- Elasticated hood, back, cuffs and ankles
- Slip resistant soles
- Silicone-free
- Certifications and testing:
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment PPE Regulation (EU)2016/425
- Tested against standard EN ISO 13982-1:2004+A1:2010 protective clothing for use against solid particles (Type 5)
- Tested against standard EN ISO 13034:2005+A1:2009 protective clothing against liquid chemicals (Type 6)
- Tested against standard EN ISO 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
- Processed in an NEBB certified ISO Class 4 environment
Spécifications
| Cleanroom Coveralls | |
| CleanTough™ Fabric | |
| Single-use | |
| Attached Boots, Elastic | |
| Hooded | |
| Front Zipper with Storm Flap | |
| Non-sterile | |
| Hooded | |
| None | |
| 108 to 116 cm | |
| Controlled Environments | |
| 182 to 188 cm | |
| Class 10 (ISO 4) |
| X-Large | |
| White | |
| Elastic | |
| Elastic | |
| Elastic | |
| Bound | |
| Anti-static, Abrasion, Tears | |
| Elastic | |
| 42 to 45 in. | |
| Elastic | |
| 6 ft. to 6 ft. 2 in. | |
| 20/Cs. |