missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Coveralls with Hood and Integrated Boots

Catalog No. p-7162822
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668231 Small
19668232 Medium
19668233 Large
19668234 X-Large
19668235 2X-Large
19668236 3X-Large
19668237 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19668231 Supplier Ansell™ Supplier No. BDFCS
Only null left

Ansell™ BioClean-D Coverall with Hood and Integrated Boots is constructed of lightweight, low-linting CleanTough material

  • Thumb loops to ensure a secure hold
  • Zip with sealable cover
  • Elasticated hood, back, cuffs and ankles
  • Slip resistant soles
  • Silicone-free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
    • Conforms to Category 3 - Personal Protective Equipment PPE Regulation (EU)2016/425
    • Tested against standard EN ISO 13982-1:2004+A1:2010 protective clothing for use against solid particles (Type 5)
    • Tested against standard EN ISO 13034:2005+A1:2009 protective clothing against liquid chemicals (Type 6)
    • Tested against standard EN ISO 14325 protective clothing against chemicals
    • Tested against permeation standard ASTM F739-12
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
    • Processed in an NEBB certified ISO Class 4 environment

Specifications

Product Type Cleanroom Coveralls
Size Small
Material CleanTough™ Fabric
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Attached Boots, Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static, Abrasion, Tears
Collar Type Hooded
Back Style Elastic
No. of Pockets None
Size (English) Chest 33 to 36 in.
Size (Metric) Chest 84 to 92 cm
Sleeve Style Elastic
For Use With (Application) Controlled Environments
Height (English) 5 ft. 4 in. to 5 ft. 6 in.
Height (Metric) 164 to 170 cm
Quantity 20/Cs.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less