missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Glass Stopper
Class B Glass Volumetric Flask with Glass Stopper features a single graduation and blue markings.
Supplier: Eisco™ CH0442A01
Description
- Flat bottom design
- Single graduation mark
- includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Spécifications
| 0.16 oz. | |
| Clear | |
| Translucent | |
| 12.7 mm | |
| Borosilicate Glass | |
| 3.6 in. | |
| 1 in. | |
| Long | |
| Straight-sided, Round | |
| 1 lb. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| ASTM-E288 | |
| Borosilicate Glass 3.3 | |
| Volumetric Flasks | |
| 5 mL | |
| 1 | |
| 91.44 mm | |
| 25.4 mm | |
| Volumetric Flask | |
| ±0.040 mL | |
| 1 in. | |
| Reusable | |
| Beaded | |
| B | |
| Glass Stopper |