missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Glass Stopper
Class B Glass Volumetric Flask with Glass Stopper features a single graduation and blue markings.
$15.63 - $98.83
Specifications
| Material | Borosilicate Glass |
|---|---|
| Graduations | 1 |
| Shape | Straight-sided, Round |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S27063
|
Eisco™
CH0442A01 |
5 mL |
Each for $15.63
|
|
|||||
|
S89407
|
Eisco™
CH0442A02 |
10 mL |
Each for $19.10
|
|
|||||
|
S23811
|
Eisco™
CH0442A |
25 mL |
Each for $20.33
|
|
|||||
|
S23812
|
Eisco™
CH0442B |
50 mL |
Each for $24.10
|
|
|||||
|
S23813
|
Eisco™
CH0442C |
100 mL |
Each for $28.53
|
|
|||||
|
S89412
|
Eisco™
CH0442D |
200 mL |
Each for $29.67
|
|
|||||
|
S23814
|
Eisco™
CH0442E |
250 mL |
Each for $38.47
|
|
|||||
|
S23815
|
Eisco™
CH0442F |
500 mL |
Each for $44.70
|
|
|||||
|
S23816
|
Eisco™
CH0442G |
1000 mL |
Each for $64.50
|
|
|||||
|
S89417
|
Eisco™
CH0442H |
2000 mL |
Each for $98.83
|
|
|||||
Description
- Flat bottom design
- Single graduation mark
- Includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
| Borosilicate Glass | |
| Straight-sided, Round | |
| Reusable | |
| Non-sterile | |
| Glass Stopper |
| 1 | |
| Autoclavable | |
| Yes | |
| Flat | |
| Non-treated |