missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ 3μm C18 HPLC Columns
Description
Thermo ScientificTM AquasilTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Ordering Information:
Other column dimensions are also available. Please call your Customer Service Representative for more information.
Spécifications
Spécifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| For Use With | LC/MS |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Afficher plus de résultats |