missing translation for 'onlineSavingsMsg'
Learn More

Rotano Animal Handling Elbow Length Catch Glove™

Premium grade suede split leather gloves offer protection against bites, scratches, and lacerations when handling medium-sized primates. Designed for trained professionals working in Lab Animal Research (LAR) facilities.

Supplier:  Rotano NBAHOFARH20

 Afficher plus de versions de ce produit

Numéro de catalogue. 17116015


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Protects against bites, scratches, and lacerations when working with medium-sized primates
  • Premium grade suede leather for dexterity, flexibility, and bite protection
  • Full grain hide on the sleeve provides scratch resistance
  • Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
  • Reinforced double layer on thumb and palm for added protection
  • High strength seam construction for additional strength and durability
  • Elbow length design prevents sleeve roll down
  • Exceeds test method EN388: 2016 + A1:2018 6.5 Puncture Resistance levels
Spécifications

Spécifications

EN 388:2016 + A1:2018 6.5 Puncture Resistance: Performance Level 4 (Highest Level)
Gray
Right
Suede Leather
Animal Handling Gloves
Protection Against Bites, Scratches, Punctures, and Lacerations When Handling Medium-Sized Primates
Gauntlet
20 Gloves/Cs.
Keystone
Full Grain, Scratch Resistant Hide
Premium
Yes
1.4 to 1.6 mm
Universal
Black
Fleeced Polycotton
NBAH-OFA
20.5 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions