missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Proshield™ Basic Lab Coats
Description
- Made of spunbond meltblown spunbond (SMS)
- Optimized for comfort, softness and breathability
- For general maintenance, janitorial, and cleaning
Spécifications
Spécifications
| Product Type | General Purpose Lab Coat |
| Size | 5X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Open |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Light Liquid Splash, Particulates |
| Afficher plus de résultats |