missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Griffin Polypropylene Beakers

Beakers with molded graduations for durability

Supplier:  BRANDTECH™ VITLAB™ 611941

 Afficher plus de versions de ce produit

Numéro de catalogue. 14-379-385


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Made from high-quality polypropylene with a raised graduation scale
  • Highly transparent for excellent visibility
  • Autoclavable at 121°C
  • Complies with ISO 7056 standards

Certifications

Meets the requirements of ISO 7056

Spécifications

Spécifications

79 mm
Polypropylene
100 mL
Beaker
Reusable
Molded Graduations
400 mL
111.5 mm
6/Pk.
Autoclavable
Yes
Griffin
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions