missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Griffin Polypropylene Beakers
Beakers with molded graduations for durability
$83.50 - $552.38
Specifications
| Material | Polypropylene |
|---|---|
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
14-379-380
|
BRANDTECH™ VITLAB™
606941 |
25 mL |
Pack of 12 Each for $96.94
|
|
|||||
|
14-379-381
|
BRANDTECH™ VITLAB™
607941 |
50 mL |
Pack of 12 Each for $101.03
|
|
|||||
|
14-379-382
|
BRANDTECH™ VITLAB™
608941 |
100 mL |
Pack of 12 Each for $117.94
|
|
|||||
|
14-379-383
|
BRANDTECH™ VITLAB™
609941 |
150 mL |
Pack of 12 Each for $162.34
|
|
|||||
|
14-379-384
|
BRANDTECH™ VITLAB™
610941 |
250 mL |
Pack of 6 Each for $83.50
|
|
|||||
|
14-379-385
|
BRANDTECH™ VITLAB™
611941 |
400 mL |
Pack of 6 Each for $114.44
|
|
|||||
|
14-379-386
|
BRANDTECH™ VITLAB™
618941 |
500 mL |
Pack of 6 Each for $122.63
|
|
|||||
|
14-379-387
|
BRANDTECH™ VITLAB™
612941 |
600 mL |
Pack of 6 Each for $126.72
|
|
|||||
|
14-379-388
|
BRANDTECH™ VITLAB™
614941 |
1000 mL |
Pack of 6 Each for $177.50
|
|
|||||
|
14-379-389
|
BRANDTECH™ VITLAB™
615941 |
2000 mL |
Pack of 6 Each for $353.28
|
|
|||||
|
14-379-390
|
BRANDTECH™ VITLAB™
616941 |
3000 mL |
Pack of 4 Each for $436.78
|
|
|||||
|
14-379-391
|
BRANDTECH™ VITLAB™
617941 |
5000 mL |
Pack of 4 Each for $552.38
|
|
|||||
Description
- Made from high-quality polypropylene with a raised graduation scale
- Highly transparent for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
| Polypropylene | |
| Autoclavable | |
| Yes | |
| Griffin |
| Beaker | |
| Reusable | |
| Molded Graduations |