missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches w/Phenolic Resin Top - 24 in. Deep
Anti-microbial, chemical and moisture resistant
Supplier: Fisherbrand™ AEY2460
Description
- Chemical and bacteria resistant
- Electric hydraulic lift for height adjustment
- Uses 100% cold rolled steel
- Phenolic resin top (2.54cm (1 in.))
- White frame, black top
- Easy to assemble (3 min.)
- Depth: 61cm (24 in.)
- Adjustment range: 30.4cm (12 in.)
- Capacity: 453.5kg (1000 lb.)
- Electric height adjustable: 76.2-106.6cm (30-42 in.)
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25 years
Spécifications
| 60 in. | |
| 24 in. | |
| 61 cm | |
| 152.4 cm |
| Workbench with Phenolic Resin Top | |
| 76.2-106.6 cm | |
| 30 to 42 in. |