missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches w/Phenolic Resin Top - 24 in. Deep

Catalog No. p-4953513
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25100306 72 in.
25100305 60 in.
25100304 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100306 Supplier Fisherbrand™ Supplier No. AEY2472
Only null left

Anti-microbial, chemical and moisture resistant

  • Chemical and bacteria resistant
  • Electric hydraulic lift for height adjustment
  • Uses 100% cold rolled steel
  • Phenolic resin top (2.54cm (1 in.))
  • White frame, black top
  • Easy to assemble (3 min.)
  • Depth: 61cm (24 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Capacity: 453.5kg (1000 lb.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with Phenolic Resin Top
Depth (Metric) 61 cm
Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm
Length (English) 72 in.
Depth (English) 24 in.
Length (Metric) 182.8 cm