missing translation for 'onlineSavingsMsg'
Learn More

CDS Empore™ 3293 Cesium RAD DISK, 47 mm

Selectively bonding Cs+ cations from sample solutions. Used for nucleid species detection. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

Supplier:  CDS Empore™ 98040500674EA*

 Afficher plus de versions de ce produit

Numéro de catalogue. 13-110-008


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.

  • Empore RAD disks provide a sample prep solution for large volume aqueous samples
  • The disk format provides a large surface area for sorbent/sample contact
  • Fast flow rates and high throughput may be realized with use of an Empore RAD disk
  • RAD disks form convenient direct counting sources when used in applicable test methods
  • Available with a variety of packings in 47 mm size
  • Approved to detect Cesium-37
  • Total Cs content: not exceed 10 mg
  • Method detection limit: 5 to 10 pCi/L (200 to 400 mBq/L)
Spécifications

Spécifications

500 mg
Vacuum Manifolds or Automated SPE Equipment
Extraction Disk
Disk
25 to 80 μm
20/Pk.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions

To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.

To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.

To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.

To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.