Learn More
CDS Empore™ 3293 Cesium RAD DISK, 47 mm
Selectively bonding Cs+ cations from sample solutions. Used for nucleid species detection. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
$2172.09 - $6516.28
Specifications
| Bed Weight | 500 mg |
|---|---|
| Format | Disk |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 25 to 80 μm |
| Type | Extraction Disk |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
13-110-072
|
CDS Empore™
98040500674 |
60/Cs. |
Case of 60 Each for $6,516.28
|
|
|||||
|
13-110-008
|
CDS Empore™
98040500674EA* |
20/Pk. |
Pack of 20 Each for $2,172.09
|
|
|||||
Description
Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
- Empore RAD disks provide a sample prep solution for large volume aqueous samples
- The disk format provides a large surface area for sorbent/sample contact
- Fast flow rates and high throughput may be realized with use of an Empore RAD disk
- RAD disks form convenient direct counting sources when used in applicable test methods
- Available with a variety of packings in 47 mm size
- Approved to detect Cesium-37
- Total Cs content: not exceed 10 mg
- Method detection limit: 5 to 10 pCi/L (200 to 400 mBq/L)
Specifications
| 500 mg | |
| Vacuum Manifolds or Automated SPE Equipment | |
| Extraction Disk |
| Disk | |
| 25 to 80 μm |
To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.
To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.
To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.
To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.