missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 2 mL Reaction Tubes with Free-Standing Base
For use in microcentrifuge
Supplier: Greiner Bio-One 722201
Description
- Conical bottom
- High chemical and temperature resistance
Spécifications
| Screw Cap (not included) | |
| Autoclavable | |
| Translucent | |
| 500 | |
| Non-sterile | |
| Not Included |
| Free of detectable DNase/RNase and human DNA, non-pyrogenic | |
| 2 mL | |
| Polypropylene (Medical Grade) | |
| -80°C to +121°C | |
| Yes | |
| 22.000xG: fixed-angle rotor |