missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-On Magnetic Labels
Label and update with incredible flexibility. Brady™ Write-On Magnetic Labels can be used for flexible short-term labeling with the included water-soluble pen, or can be used for permanent labeling with a permanent marking pen.
Supplier: Brady™ 56959
Description
- Re-useable labels with water-soluble pen (included) that wipes off with wet cloth
- Special label surface accepts water-soluble pen
- Magnetic material available in six colors
- Sold on 1 in. x 50 ft. rolls
Identifiants chimiques
| Roll | |
| Rectangle | |
| 15.2 m x 2.54 cm |
| Magnetic | |
| 50 ft. x 1 in. |
Spécifications
| Orange | |
| Magnetic | |
| Rectangle | |
| 15.2 m x 2.54 cm |
| Roll | |
| Write-on Magnetic Labels | |
| 50 ft. x 1 in. |