missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-On Magnetic Labels
Label and update with incredible flexibility. Brady™ Write-On Magnetic Labels can be used for flexible short-term labeling with the included water-soluble pen, or can be used for permanent labeling with a permanent marking pen.
$393.20
Specifications
| Format | Roll |
|---|---|
| Material | Magnetic |
| Shape | Rectangle |
| Size (English) | 50 ft. x 1 in. |
| Size (Metric) | 15.2 m x 2.54 cm |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
19112916
|
Brady™
56957 |
Blue |
Each for $393.20
|
|
|||||
|
19112917
|
Brady™
56958 |
Green |
Each for $393.20
|
|
|||||
|
19112918
|
Brady™
56959 |
Orange |
Each for $393.20
|
|
|||||
|
19112921
|
Brady™
56962 |
Yellow |
Each for $393.20
|
|
|||||
|
19112919
|
Brady™
56960 |
Red |
Each for $393.20
|
|
|||||
|
19112920
|
Brady™
56961 |
White |
Each for $393.20
|
|
|||||
Description
- Re-useable labels with water-soluble pen (included) that wipes off with wet cloth
- Special label surface accepts water-soluble pen
- Magnetic material available in six colors
- Sold on 1 in. x 50 ft. rolls
Specifications
| Roll | |
| Rectangle | |
| 15.2 m x 2.54 cm |
| Magnetic | |
| 50 ft. x 1 in. |