missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-423 Permanent Polyester Labels
For use in commercial/industrial applications. Brady B-423 polyester label are for use with BMP71 printer.
Supplier: Brady™ M715423
Identifiants chimiques
| UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) | |
| Acrylic, Permanent | |
| Gloss | |
| Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
| 0.003 in. |
| Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
| White | |
| Polyester (B-423) | |
| BMP™71 Printer |
Spécifications
| UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) | |
| Acrylic, Permanent | |
| Gloss | |
| Thermal Transfer Printer Label | |
| BMP™71 Printer | |
| 750/Roll | |
| 0.5 x 0.2 in. (W x H) | |
| -70°C to +110°C | |
| 0.076 mm | |
| 5.08 x 12.70 mm | |
| 5.08 mm |
| Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
| White | |
| Polyester (B-423) | |
| Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
| 1 | |
| Rectangle | |
| 12.7 x 5.08 mm (W x H) | |
| 0.003 in. | |
| 8.26 mm | |
| 12.70 mm |