missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI Amber Vial Convenience Packs

Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert

Supplier:  DWK Life Sciences W2253290105

 Afficher plus de versions de ce produit

Numéro de catalogue. 02912941


Il en reste null

Description

Description

  • Insert is fused to vial to prevent needle damage
  • Each vial has a writing patch
  • Polypropylene ABC 9mm screw caps included

Spécifications

Identifiants chimiques

PTFE/Silicone
12 mm
300 μL
Polypropylene
9 mm
32 mm
0.47 in.
Borosilicate Glass
1.25 in.
Screw Cap
Yes

Spécifications

Yellow
0.47 in.
12 mm
300 μL
Polypropylene
9 mm
32 mm
PTFE/Silicone
Yellow
Borosilicate Glass
1.25 in.
Screw Cap
Yes
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions