missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI Amber Vial Convenience Packs
Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert
$586.51 - $598.20
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Diameter (English) Outer | 0.47 in. |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 300 μL |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
02912940
|
DWK Life Sciences
W2253290104 |
Blue |
Case of 100 Each for $598.20
|
|
|||||
|
02912937
|
DWK Life Sciences
W22532901 |
Natural |
Case of 100 Each for $598.20
|
|
|||||
|
02912941
|
DWK Life Sciences
W2253290105 |
Yellow |
Case of 100 Each for $598.20
|
|
|||||
|
02912942
|
DWK Life Sciences
W2253290107 |
Green |
Case of 100 Each for $586.51
|
|
|||||
|
02912939
|
DWK Life Sciences
W2253290103 |
Red |
Case of 100 Each for $586.51
|
|
|||||
Description
- Insert is fused to vial to prevent needle damage
- Each vial has a writing patch
- Polypropylene ABC 9mm screw caps included
Specifications
| PTFE/Silicone | |
| 12 mm | |
| 300 μL | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
| 0.47 in. | |
| Borosilicate Glass | |
| 1.25 in. | |
| Screw Cap | |
| Yes |