missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vials™
Glass autosampler vials featuring a large opening
Supplier: DWK Life Sciences 225174
Description
- 12mm dia. × 32mm H (0.47 × 1.26 in.)
- 11mm (0.43 in.) crimp top
- 1.8mL (0.06oz)
Identifiants chimiques
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| 32 mm |
Spécifications
| Clear | |
| Silica Glass | |
| Gas Chromatography | |
| Crimp Cap | |
| 11 mm | |
| 32 mm |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| 1000 Cs. | |
| Yes |