missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vials™
Glass autosampler vials featuring a large opening
$38.51 - $454.59
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Height (Metric) | 32 mm |
| Catalog Number | Mfr. No. | Color | Closure Type | Material | Marking Spot | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Closure Type | Material | Marking Spot | Price | Quantity & Availability | ||
|
03410231
|
DWK Life Sciences
W2251510204 |
Blue | Screw Cap | Borosilicate Glass | No |
Case of 100 Each for $139.25
|
|
||
|
03410232
|
DWK Life Sciences
W2251510205 |
Yellow | Screw Cap | Borosilicate Glass | No |
Case of 100 Each for $141.20
|
|
||
|
0334087
|
DWK Life Sciences
225179 |
Clear | Crimp/Snap | Silica Glass | No |
Pack of 100 Each for $38.51
Case of 10 Pack for $385.10
|
|
||
|
033449
|
DWK Life Sciences
225174 |
Clear | Crimp Cap | Silica Glass | Yes |
Pack of 1000 Each for $454.59
|
|
||
Description
- 12mm dia. × 32mm H (0.47 × 1.26 in.)
- 11mm (0.43 in.) crimp top
- 1.8mL (0.06oz)
Specifications
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| 32 mm |