missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

Supplier:  DWK Life Sciences W2251720204

 Afficher plus de versions de ce produit

Numéro de catalogue. 02926938


Il en reste null

Description

Description

  • Manufactured from certified amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Spécifications

Identifiants chimiques

Amber
Borosilicate Glass
1.25 in.
Crimp Cap
32 mm
12 mm
1.8 mL
Aluminum
11 mm

Spécifications

Blue
Amber
Borosilicate Glass
1.25 in.
Crimp Cap
11 mm
PTFE/Silicone
12 mm
1.8 mL
Aluminum
100 Pk.
32 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions