missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
$87.35 - $156.16
Specifications
| Color | Amber |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Catalog Number | Mfr. No. | Color (Seal) | Quantity | Material (Liner) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color (Seal) | Quantity | Material (Liner) | Price | Quantity & Availability | |||
|
02926936
|
DWK Life Sciences
W22517202 |
Natural | 100 Cs. | PTFE/Silicone |
Pack of 100 Each for $118.12
|
|
|||
|
02926933
|
DWK Life Sciences
W2251720103 |
Red | 100 Cs. | PTFE/Rubber |
Case of 100 Each for $87.35
|
|
|||
|
02926937
|
DWK Life Sciences
W2251720203 |
Red | 100 Pk. | PTFE/Silicone |
Pack of 100 Each for $137.00
|
|
|||
|
02926941
|
DWK Life Sciences
W2251720303 |
Red | 100 Pk. | PTFE/Silicone/PTFE |
Pack of 100 Each for $156.16
|
|
|||
|
02926942
|
DWK Life Sciences
W2251720304 |
Blue | 100 Pk. | PTFE/Silicone/PTFE |
Pack of 100 Each for $156.16
|
|
|||
|
02926939
|
DWK Life Sciences
W2251720207 |
Green | 100 Pk. | PTFE/Silicone |
Pack of 100 Each for $134.33
|
|
|||
|
02926938
|
DWK Life Sciences
W2251720204 |
Blue | 100 Pk. | PTFE/Silicone |
Pack of 100 Each for $133.53
|
|
|||
|
02926932
|
DWK Life Sciences
W22517201 |
Natural | 100 Pk. | PTFE/Rubber |
Case of 100 Each for $87.35
|
|
|||
Description
- Manufactured from certified amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
| Amber | |
| Borosilicate Glass | |
| 1.25 in. | |
| Crimp Cap | |
| 32 mm |
| 12 mm | |
| 1.8 mL | |
| Aluminum | |
| 11 mm |